Check Availability
  • HONEYWELL 

    Economizer Control, Rooftop or Remote, 24V

  • Item # 278Y49
  • Mfr. Model # W7220A1000
Economizer Control, Rooftop or Remote, 24V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 278Y49
Mfr. Model # W7220A1000
UNSPSC #39121510
Shipping Weight 0.92 lbs
Country of Origin Mexico *
Item Economizer Control
Type Central Air Condtioning
Application Rooftop Units And Series 72 Actuators For Damper Control
Voltage 24
Contact Rating 1.5 A Run @ 30 Vac, 3.5 A Inrush @ 30Vac
Operating Temp. Range (F) -40 to 150
Height (In.) 5
Width (In.) 6-5/16
Depth (In.) 1-11/32
Mounting Remote Or Rooftop Unit
Display LCD
Characteristics Built In Freeze Protection, On Board Fault Detection
Function Uses Outdoor Air to Cool Instead Of Running Equipment
Agency Compliance UL94-5V, FCC, CE, C-tick, California Title 24
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions