Check Availability
  • HONEYWELL 

    Controller,Temperature

  • Item # 3XL01
  • Mfr. Model # T991A1426
Controller,Temperature
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Restricted: This item is only approved for purchase by Business Accounts.
Show More Close
 

Technical Specifications

Item # 3XL01
Mfr. Model # T991A1426
UNSPSC #41112209
Shipping Weight 1.55 lbs
Country of Origin Mexico *
Item VAV Thermostat
Type Modulating Remote Bulb
Description Liquid Filled, Copper Capillary 5-ft. Long, with 1/2" Dia. x 4-3/16"-Long Bulb, Includes 8 3/8"-Long Holder for Inserting Sensing Bulb into Duct or Plenum
Application Remote Bulb Control of Water or Air Temper. in Ducts, Tanks
Control Range (F) 0 to 100
Input Voltage 24 to 30
Number of Relay Outputs 1
Output Signal 135 ohm Potentiometer
Outputs 1 Proportional
Automatic Changeover Deadband (F) Adjustable 3 to 30 Differential
Display Analog
Enclosure Type Metal Housing
Mounting Remote Vertical or Horizontal
Height (In.) 5-5/8
Width (In.) 2
Depth (In.) 2-1/4
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.