Check Availability
  • HONEYWELL 

    Controller,Remote

  • Item # 3TZ99
  • Mfr. Model # L480G1044
Controller,Remote
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Restricted: This item is only approved for purchase by Business Accounts.
Show More Close
 

Technical Specifications

Item # 3TZ99
Mfr. Model # L480G1044
UNSPSC #39121549
Catalog Page 3019
Shipping Weight 1.45 lbs
Country of Origin Mexico *
Item Refrigeration Control
Type Medium Temp.
Switch Type SPST
Switch Action Breaks control circuit on temperature fall, Manual Reset
Control Range (F) 20 to 60
Temp. Differential High (F) Nonadj, Additive, and Fixed 10 Degrees F
Height (In.) 3-5/16
Width (In.) 3-11/16
Depth (In.) 2-5/16
Capillary Length (In.) 240
Capillary Type Capillary
Voltage 120/240
Locked Rotor Amps 61.2/39
Full Load Amps 10.2/6.5
Pilot Duty Contacts (VA) 125
Construction Enclosed Snap Switch, Dust and Moisture Proof
Application Limit or Control Temperature in Air Conditioning Systems or Refrigerated Enclosures, freezer cabinets, display cases, beverage coolers, milk cooling tanks and air conditioners
Includes Dual Temperature Scale, Fahrenheit and Celsius Readings
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.