Check Availability
  • HONEYWELL 

    Combo Cartridge, AM, MA, P100, Bayonet, PK4

  • Item # 4EU82
  • Mfr. Model # T105410
Combo Cartridge, AM,  MA,  P100, Bayonet, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These combination respirator cartridges are designed to offer protection against ammonia, methylamine, and HEPA P100 particulates. Use with compatible respirators, available separately.
Show More Close
 

Technical Specifications

Item # 4EU82
Mfr. Model # T105410
UNSPSC #46182005
Shipping Weight 1.4 lbs
Country of Origin Mexico *
Item Combination Cartridge
For Use With Survivair(TM) T-Series Respirators
Cartridge Approved For AM, MA, P100
Color Code Green/Magenta
Respirator Connection Type Bayonet
Typical Application AM, MA, P100 FILTER
Respirator Cartridge Type Air Purifying Respirator Cartridge, Filter
* This product's country of origin is subject to change

Compliance and Restrictions