Check Availability
  • HONEYWELL 

    Combo Cartridge, AG, OV, P100, Bayonet, PK4

  • Item # 4EU81
  • Mfr. Model # T105310
Combo Cartridge, AG,  OV, P100, Bayonet, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These combination respirator cartridges are designed to offer protection against organic vapor, acid gas, and HEPA P100 particulates. Use with compatible respirators, available separately.
Show More Close
 

Technical Specifications

Item # 4EU81
Mfr. Model # T105310
UNSPSC #46182005
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Item Combination Cartridge
For Use With Survivair(TM) T-Series Respirators
Cartridge Approved For AG, OV, P100
Color Code Yellow/Magenta
Respirator Connection Type Bayonet
Typical Application ORGANICVAPORS, ACID GASES
Respirator Cartridge Type Air Purifying Respirator Cartridge, Filter
* This product's country of origin is subject to change

Compliance and Restrictions