This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HONEYWELL 

    Combo Cartridge, CL, MV, P100, Bayonet, PK4

  • Item # 3NVK2
  • Mfr. Model # T105610
Combo Cartridge, CL,  MV,  P100, Bayonet, PK4

See alternate products available online.

Product Details

These combination cartridges are designed for use with T-series respirators, available separately.
Show More Close
 

Technical Specifications

Item # 3NVK2
Mfr. Model # T105610
UNSPSC #46182005
Shipping Weight 1.45 lbs
Country of Origin Mexico *
Item Combination Cartridge
For Use With Survivair(TM) T-Series Respirators
Cartridge Approved For CL, MV, P100
Color Code Orange/Magenta
Respirator Connection Type Bayonet
Typical Application MV, CL, P100 FILTER
Respirator Cartridge Type Air Purifying Respirator Cartridge, Filter
* This product's country of origin is subject to change

Compliance and Restrictions