Check Availability
  • HONEYWELL 

    Clear Guard, 5 1/16 In x 6 1/16 In

  • Item # 35YG11
  • Mfr. Model # TG511A1000
Clear Guard, 5 1/16 In x 6 1/16 In
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts.
Show More Close
 

Technical Specifications

Item # 35YG11
Mfr. Model # TG511A1000
UNSPSC #0
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Clear Guard, 5 1/16" x 6 1/16"
For Use With Mfr. Model Number TG511A1000
Fits Brand Honeywell
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms