Check Availability
  • HONEYWELL 

    Circuit Breaker Lockout, Clamp-On Lockout Type, Plastic

  • Item # 8NGD7
  • Mfr. Model # CB01
Circuit Breaker Lockout, Clamp-On Lockout Type, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NGD7
Mfr. Model # CB01
UNSPSC #55121704
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Circuit Breaker Lockout
Lockout Type Clamp-On
For Use With Single Pole
Color Red
Material Plastic
Max. Number of Padlocks 1
Circuit Breaker Poles 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms