Check Availability
  • HONEYWELL 

    Chemical Cartridge,Bayonet,PK6

  • Item # 4EU78
  • Mfr. Model # T100800
Chemical Cartridge,Bayonet,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These respirator cartridges are designed for use in multicontaminant applications. Use with compatible respirators, available separately.
Show More Close
 

Technical Specifications

Item # 4EU78
Mfr. Model # T100800
UNSPSC #46182005
Shipping Weight 1.7 lbs
Country of Origin Mexico *
Item Chemical Cartridge
For Use With Survivair(TM) T-Series Respirators
Cartridge Approved For AM, CD, CL, FM, HC, HF, MA, OV, SD
Color Code Olive
Respirator Connection Type Bayonet
Typical Application Approved for use against Organic Vapors, Ammonia, Methylamine, Chlorine, Hydrogen Chloride, Sulfur Dioxide, Chlorine Dioxide, Hydrogen Fluoride, Hydrogen Sulfide (Escape), Formaldehyde
Respirator Cartridge Type Air Purifying Respirator Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions