This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HONEYWELL 

    Chemical Cartridge, AM, MA, Bayonet, PK6

  • Item # 4EU77
  • Mfr. Model # T100400
Chemical Cartridge, AM,  MA, Bayonet, PK6

See alternate products available online.

Product Details

These chemical cartridges are approved for AM, MA bayonet connections, available separately. Use with Survivairâ„¢ T-series respirators, available separately.
Show More Close
 

Technical Specifications

Item # 4EU77
Mfr. Model # T100400
UNSPSC #46182005
Shipping Weight 1.7 lbs
Country of Origin Mexico *
Item Chemical Cartridge
For Use With Survivair(TM) T-Series Respirators
Cartridge Approved For AM, MA
Color Code Green
Respirator Connection Type Bayonet
Typical Application Approved for use against Ammonia, Methylamine
Respirator Cartridge Type Air Purifying Respirator Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions