Check Availability
  • HONEYWELL 

    Chemical Cartridge,CL, MV,Bayonet,PK6

  • Item # 4EU76
  • Mfr. Model # T100600
Chemical Cartridge,CL, MV,Bayonet,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These respirator cartridges are designed for use with mercury vapor and chlorine. Use with compatible respirators, available separately.
Show More Close
 

Technical Specifications

Item # 4EU76
Mfr. Model # T100600
UNSPSC #46182005
Shipping Weight 1.65 lbs
Country of Origin Mexico *
Item Chemical Cartridge
For Use With Survivair(TM) T-Series Respirators
Cartridge Approved For CL, MV
Color Code Orange
Respirator Connection Type Bayonet
Typical Application Approved for use against Mercury, Chlorine Vapor
Respirator Cartridge Type Air Purifying Respirator Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions