This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HONEYWELL 

    Chemical Cartridge, OV, Bayonet, PK6

  • Item # 4EU73
  • Mfr. Model # T100100
  • (1)
Chemical Cartridge, OV, Bayonet, PK6

See alternate products available online.

Product Details

These respirator cartridges are designed for use with organic vapor. Use with compatible respirators, available separately.
Show More Close
 

Technical Specifications

Item # 4EU73
Mfr. Model # T100100
UNSPSC #46182005
Shipping Weight 1.45 lbs
Country of Origin Mexico *
Item Chemical Cartridge
For Use With Survivair(TM) T-Series Respirators
Cartridge Approved For OV
Color Code Black
Respirator Connection Type Bayonet
Typical Application Approved for use against Acid Gas
Respirator Cartridge Type Air Purifying Respirator Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions