Check Availability
  • HONEYWELL 

    Chart, 10.313 In, 0 to 25, 7 Day, PK100

  • Item # 5MEK7
  • Mfr. Model # BN 24001661-095
Chart, 10.313 In, 0 to 25, 7 Day, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MEK7
Mfr. Model # BN 24001661-095
UNSPSC #41111906
Catalog Page 599
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Circular Paper Chart
Chart Size (In.) 10.3
Range 0 to 25
Recording Time (Day) 7
For Use With Honeywell Recorders
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In