Check Availability
  • HONEYWELL 

    Chart,10.313 In,0 to 10,1 Day,PK100

  • Item # 5MEG2
  • Mfr. Model # BN 24001660-076
Chart,10.313 In,0 to 10,1 Day,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MEG2
Mfr. Model # BN 24001660-076
UNSPSC #41111906
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Circular Paper Chart
Chart Size (In.) 10.3
Range 0 to 10
Recording Time (Day) 1
For Use With Honeywell Recorders
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions