Check Availability
  • HONEYWELL 

    Center,Fan,3/4 HP

  • Item # 2E857
  • Mfr. Model # R8239A1052
Center,Fan,3/4 HP
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts.
Show More Close
 

Technical Specifications

Item # 2E857
Mfr. Model # R8239A1052
UNSPSC #39121515
Catalog Page 3035
Shipping Weight 2.85 lbs
Country of Origin Mexico *
Item Transformer Relay
Type 4x4 Junction Box Mount
Coil Volts 24
Transformer Primary (V) 120
Transformer Secondary (V) 24
Switch Type SPDT
HP 3/4
Full Load Amps @ 120VAC 12
Locked Rotor Amps @ 120V 72
Full Load Amps @ 208V 6.9
Locked Rotor Amps @ 208V 41.4
Full Load Amps @ 240VAC 6.9
Height (In.) 1
Width (In.) 4
Depth (In.) 4
Mounting 4 x 4" Junction Box
Application Low-voltage Control of Line-voltage Fans, Pump Motors, Forced Air or Hydronic Heating/Cooling Systems
Agency Compliance UL
Includes Relay and Transformer
* This product's country of origin is subject to change

Compliance and Restrictions