Check Availability
  • HONEYWELL 

    Butterfly Valve Lockout, Green, Fits Handle Size: Universal, Polypropylene

  • Item # 8AGH3
  • Mfr. Model # BS04G
Butterfly Valve Lockout, Green, Fits Handle Size: Universal, Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The B-Safe® universal butterfly valve lockout from Honeywell Safety Products installs quickly to help keep equipment or machinery from accidentally energizing during maintenance or service. Polypropylene construction is abrasion- and crack-resistant, and resists solvents and chemicals.
• Manufacturing
ª Mining
• Utilities
• Municipal service
• Oil and gas
Show More Close
 

Technical Specifications

Item # 8AGH3
Mfr. Model # BS04G
UNSPSC #40141619
Shipping Weight 0.74 lbs
Country of Origin Mexico *
Item Butterfly Valve Lockout
Color Green
Material Polypropylene
Padlock Shackle Max. Dia. 3/8"
Max. Number of Padlocks 1
Fits Handle Size Universal
Height 2-3/4"
Length 12"
Width 4"
For Use With Butterfly Valves
Temp. Range -50 Degrees to 360 Degrees F
Legend No Legend
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms