Check Availability
  • HONEYWELL 

    Immersion Controller, Temp. Range 100° to 240°F

  • Item # 278Y07
  • Mfr. Model # L4006B1163
Immersion Controller, Temp. Range 100° to 240°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 278Y07
Mfr. Model # L4006B1163
UNSPSC #39121535
Catalog Page 3030
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Immersion Controller
Type Boiler-Mounted, High or Low Limit, and Circulator Delay
Height (In.) 8-5/8
Depth (In.) 2-1/8
Width (In.) 2
Temp. Range 100 Degrees to 240 Degrees F
Differential 5 Degrees to 30 Degrees F Adj.
Full Load Amps @ 120VAC 8
Full Load Amps @ 240VAC 5.1
Locked Rotor Amps @ 120V 48
Locked Rotor Amps @ 240V 30.6
Millvolt 025 A @ 025 To 12 Vdc
Mounting Horizontal or Vertical
Application Circulator
Requires 3" Insulation
Includes 3" (76 Mm) Insulation
Bulb Size (In.) 3/8 X 2 7/8
System Switching SPST
Insulation Depth (In.) 3
Agency Compliance UL & CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In