Check Availability
  • HONEYWELL 

    Bibbed Fire Hood, Univ, 20 In L, Black, HRC2

  • Item # 6EFD5
  • Mfr. Model # HD-FD-HTC
Bibbed Fire Hood, Univ, 20 In L, Black, HRC2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rounded, full-drape hood has 2-layer construction for excellent protection. "Comfort Top" design with shoulder notches provides 2-way stretch for a comfortable, secure fit.
Show More Close
 

Technical Specifications

Item # 6EFD5
Mfr. Model # HD-FD-HTC
UNSPSC #46181508
Shipping Weight 0.57 lbs
Country of Origin USA *
Item Bibbed Fire Hood
Style Notched Shoulder
Size Universal
Length 20"
Color Black
Fabric Weight 6.5 oz.
Material CarbonX(R)
ATPV Rating 8.6 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 1971 - 2007
* This product's country of origin is subject to change

Compliance and Restrictions