Check Availability
  • HONEYWELL 

    Ball Valve Lockout, Polypropylene, Yellow

  • Item # 8NDU5
  • Mfr. Model # BS03Y
Ball Valve Lockout, Polypropylene, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for locking out 1/4-turn ball valves with flat "dog-leg" handles. 1-pc. device fits most major brand ball valves.
Show More Close
 

Technical Specifications

Item # 8NDU5
Mfr. Model # BS03Y
UNSPSC #40141607
Shipping Weight 1.45 lbs
Country of Origin Mexico *
Item Ball Valve Lockout
Color Yellow
Material Polypropylene
Max. Number of Padlocks 1
Padlock Shackle Max. Dia. 5/16"
Fits Pipe Size 2" to 8"
Handle Width 1-5/8"
Height 7-1/2"
Width 4"
Temp. Range -50 Degrees to 360 Degrees F
For Use With Ball Valves
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms