Check Availability
Ball Valve Lockout, Polypropylene, Red
  • HONEYWELL 

    Ball Valve Lockout, Polypropylene, Red

  • Item # 8ACN1
  • Mfr. Model # BS03R
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Valve Lockouts
Standard Ball Valve Lockouts
Designed for locking out quarter-turn ball valves with flat "dog-leg" handles. 1-pc. devices fit all major brand ball valves.
Show More Close
 

Technical Specifications

Item # 8ACN1
Mfr. Model # BS03R
UNSPSC #40141607
Shipping Weight 1.45 lbs
Country of Origin Mexico *
Item Ball Valve Lockout
Color Red
Material Polypropylene
Max. Number of Padlocks 1
Padlock Shackle Max. Dia. 5/16"
Fits Pipe Size 2" to 8"
Handle Width 1-5/8"
Height 7-1/2"
Width 4"
Length 12 to 17-1/2"
Temp. Range -50 Degrees to 360 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms