Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Water, ASTM Type II, 4L, H2O, PK4

  • Item # 39FZ82
  • Mfr. Model # LP366-4P
Water,  ASTM Type II, 4L, H2O, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Water, ACS Reagent, is suitable for organic synthesis, prep-LC, glassware cleaning, and general laboratory use.
Show More Close
 

Technical Specifications

Item # 39FZ82
Mfr. Model # LP366-4P
UNSPSC #12191602
Shipping Weight 38.896 lbs
Country of Origin USA *
Item Water, ASTM Type II
Concentration 0.1%
CAS Number 7732-18-5
Molecular Weight 18.02
Chemical Formula H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 4L
Chemical Family Type Solvents
Calibration Certificate No
Shelf Life 18 mo.
Shipping Restrictions N
Special Information ASTM Type II
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.