Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Trihydrate, CAS 14459-95-1

  • Item # 45ZK36
  • Mfr. Model # P9387-2.5KG
Trihydrate, CAS 14459-95-1
Qty
  • Web Price
    $348.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45ZK36
Mfr. Model # P9387-2.5KG
UNSPSC #12141804
Shipping Weight 25.0 lbs
Country of Origin Germany *
Item Potassium Hexacyanoferrate(II) Trihydrate
Concentration Greater Than 98.5%
CAS Number 14459-95-1
Molecular Weight 422.39
Chemical Formula K4Fe(CN)6.3H2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 2.5kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms