Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Toluene, 19L, ACS GRADE, C6H5CH3

  • Item # 39FZ78
  • Mfr. Model # LP347-19
Toluene, 19L, ACS GRADE, C6H5CH3
Qty
  • Web Price
    $518.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Toluene, ACS Reagent, is suitable for organic synthesis, prep-LC, and general laboratory use.
Show More Close
 

Technical Specifications

Item # 39FZ78
Mfr. Model # LP347-19
UNSPSC #12191602
Shipping Weight 41.002 lbs
Country of Origin USA *
Item Toluene
Concentration 100%
CAS Number 108-88-3
Molecular Weight 92.14
Chemical Formula C6H5CH3
Chemical Container Material Metal
Chemical Container Type Drum
Chemical Grade ACS
Chemical Container Size 19L
Chemical Family Type Solvents
Calibration Certificate No
Shelf Life 18 mo.
Shipping Restrictions UN1294, Toluene, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.