Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Sulfate Pentahydrate, CAS 7758-99-8, Glass

  • Item # 45ZK11
  • Mfr. Model # C7631-500G
Sulfate Pentahydrate, CAS 7758-99-8, Glass
Qty
  • Web Price
    $76.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45ZK11
Mfr. Model # C7631-500G
UNSPSC #12141711
Shipping Weight 3.0 lbs
Country of Origin Italy *
Item Copper(II) Sulfate Pentahydrate
Concentration Greater Than 98%
CAS Number 7758-99-8
Molecular Weight 249.69
Chemical Formula CuSO4.5H2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms