Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Sodium Salt, Contains 5g, CAS 164581-28-6

  • Item # 45ZM77
  • Mfr. Model # 86170-5G
Sodium Salt, Contains 5g, CAS 164581-28-6
Qty
  • Web Price
    $141.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45ZM77
Mfr. Model # 86170-5G
UNSPSC #12352107
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Sulfonazo III Sodium Salt
CAS Number 164581-28-6
Molecular Weight 776.57
Chemical Formula C22H12N4Na4O14S4
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Special Information Certified Reference Material
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms