Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Sodium Cyanide, 1kg

  • Item # 45ZV89
  • Mfr. Model # 380970-1KG
Sodium Cyanide, 1kg
Qty
  • Web Price
    $187.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45ZV89
Mfr. Model # 380970-1KG
UNSPSC #12352117
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Sodium Cyanide
Concentration 97%
CAS Number 143-33-9
Molecular Weight 49.01
Chemical Formula NaCN
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms