Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Potassium Phosphate Monobasic

  • Item # 45ZJ72
  • Mfr. Model # P0662-2.5KG
Potassium Phosphate Monobasic
Qty
  • Web Price
    $270.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45ZJ72
Mfr. Model # P0662-2.5KG
UNSPSC #51171628
Shipping Weight 6.0 lbs
Country of Origin Spain *
Item Potassium Phosphate Monobasic
Concentration Greater Than 99%
CAS Number 7778-77-0
Molecular Weight 136.09
Chemical Formula KH2PO4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 2.5kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms