Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Potassium Ferricyanide(III), Contain 100g

  • Item # 45ZJ15
  • Mfr. Model # 244023-100G
Potassium Ferricyanide(III), Contain 100g
Qty
  • Web Price
    $67.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45ZJ15
Mfr. Model # 244023-100G
UNSPSC #12352117
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Potassium Ferricyanide(III)
Concentration Greater Than 99%
CAS Number 13746-66-2
Molecular Weight 329.24
Chemical Formula K3Fe(CN)6
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms