This item has been discontinued.  For alternate products call 1-800-217-6872.

  • HONEYWELL BURDICK & JACKSON 

    Perchloric Acid Solution, 1L

  • Item # 46AC08
  • Mfr. Model # 35418-1L
Perchloric Acid Solution, 1L

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AC08
Mfr. Model # 35418-1L
UNSPSC #12352106
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item Perchloric Acid Solution
CAS Number 7601-90-3
Molecular Weight 100.46
Chemical Formula HClO4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 1L
Chemical Family Type Acids
Shelf Life 24 mo.
Special Information For Titration In Non-Aqueous Medium
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.