Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Pentane, 109-66-0 CAS Number

  • Item # 53AZ48
  • Mfr. Model # 312-4-S
Pentane, 109-66-0 CAS Number
Qty
  • Web Price
    $261.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53AZ48
Mfr. Model # 312-4-S
UNSPSC #12191602
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Pentane
Concentration 100%
CAS Number 109-66-0
Molecular Weight 72.15
Chemical Formula C5H12
Chemical Container Material Amber Glass
Chemical Container Type Jug
Chemical Grade ACS, HPLC
Chemical Container Size 4L
Chemical Family Type Solvents
Calibration Certificate No
Shelf Life 18 mo.
Shipping Restrictions UN1265, Isopropyl Alcohol, 3, PGII
Special Information Liquid and Gas Chromatography, Spectrophotometry, Pesticide Residue Analysis, Organic Synthesis and Combinatorial Chemistry
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.