Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Nitrate Tetrahydrate, CAS 13477-34-4

  • Item # 45ZK22
  • Mfr. Model # C1396-500G
Nitrate Tetrahydrate, CAS 13477-34-4
Qty
  • Web Price
    $97.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45ZK22
Mfr. Model # C1396-500G
UNSPSC #12141503
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Calcium Nitrate Tetrahydrate
Concentration Greater Than 99%
CAS Number 13477-34-4
Molecular Weight 236.15
Chemical Formula Ca(NO3)2.4H2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms