Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Manganese Chloride Tetrahydrate

  • Item # 45ZK01
  • Mfr. Model # M3634-100G
Manganese Chloride Tetrahydrate
Qty
  • Web Price
    $45.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45ZK01
Mfr. Model # M3634-100G
UNSPSC #51171632
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Manganese Chloride Tetrahydrate
Concentration Greater Than 99%
CAS Number 13446-34-9
Molecular Weight 197.91
Chemical Formula MnCl2.4H2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms