Check Availability
  • HONEYWELL BURDICK & JACKSON 

    LC Mobile Phase Blend, LC-MS Grade, PK6

  • Item # 39FZ90
  • Mfr. Model # LC441-1
LC Mobile Phase Blend, LC-MS Grade, PK6
Qty
  • Web Price
    $796.19 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

LC Mobile Phase Blend is comprised of Acetonitrile with 0.1% formic acid. It is a LabReady™ Solvent Blend, ideal for LC-MS and HPLC.
Show More Close
 

Technical Specifications

Item # 39FZ90
Mfr. Model # LC441-1
UNSPSC #12191602
Shipping Weight 20.466 lbs
Country of Origin USA *
Item LC Mobile Phase Blend
Concentration 0.001
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 1L
Chemical Family Type Solvents
Calibration Certificate No
Shelf Life 12 mo.
Shipping Restrictions Y
Special Information LC-MS Grade
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.