Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Isopropyl Alcohol, ACSGRD, CH3CHOHCH3, PK6

  • Item # 39FZ73
  • Mfr. Model # LP323-1P
Isopropyl Alcohol, ACSGRD, CH3CHOHCH3, PK6
Qty
  • Web Price
    $246.68 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Isopropyl Alcohol, ACS Reagent, is intended for organic synthesis, prep-LC, and general laboratory use.
Show More Close
 

Technical Specifications

Item # 39FZ73
Mfr. Model # LP323-1P
UNSPSC #12191601
Shipping Weight 18.996 lbs
Country of Origin USA *
Item Isopropyl Alcohol
Concentration 0.1%
CAS Number 67-63-0
Molecular Weight 60.09
Chemical Formula CH3CHOHCH3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Solvents
Calibration Certificate No
Shelf Life 18 mo.
Shipping Restrictions UN1219, Isopropanol, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.