Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK6

  • Item # 36XL83
  • Mfr. Model # 323-1L
Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK6
Qty
  • Web Price
    $354.32 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Isopropyl Alcohol, for HPLC, GC, pesticide residue analysis, and spectrophotometry.
Show More Close
 

Technical Specifications

Item # 36XL83
Mfr. Model # 323-1L
UNSPSC #12352104
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Isopropyl Alcohol
Concentration 100%
CAS Number 67-63-0
Molecular Weight 60.11
Chemical Formula CH3CHOHCH3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 18 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.