Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Hydranal Water Standard

  • Item # 45ZK88
  • Mfr. Model # 34828-6X40ML-R
Hydranal Water Standard
Qty
  • Web Price
    $755.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZK88
Mfr. Model # 34828-6X40ML-R
UNSPSC #41116011
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item Hydranal Water Standard
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 40mL
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms