Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Hexane,110-54-3 CAS Number

  • Item # 53AZ39
  • Mfr. Model # LP211-4P-S
Hexane,110-54-3 CAS Number
Qty
  • Web Price
    $79.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53AZ39
Mfr. Model # LP211-4P-S
UNSPSC #12191602
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Hexane
Concentration 100%
CAS Number 110-54-3
Molecular Weight 86.18
Chemical Formula CH3(CH2)4CH3
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade ACS Reagent
Chemical Container Size 4L
Calibration Certificate No
Shelf Life 18 mo.
Shipping Restrictions UN1208, Hexane, 3, PGII
Standards ACS
Special Information Organic Synthesis, Prep-LC, Glassware Cleaning, ACS General Laboratory Use
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close