Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Heptane Chromasolv(R), 1L, For HPLC

  • Item # 45ZY25
  • Mfr. Model # 34873-1L
Heptane Chromasolv(R), 1L, For HPLC
Qty
  • Web Price
    $146.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Heptane Chromasolv™, for HPLC.
Show More Close
 

Technical Specifications

Item # 45ZY25
Mfr. Model # 34873-1L
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Heptane Chromasolv(R)
Concentration Greater Than and Equal to 99%
CAS Number 142-82-5
Molecular Weight 100.20
Chemical Formula CH3(CH2)5CH3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade CHROMASOLV(R)
Chemical Container Size 1L
Shelf Life 24 mo.
Special Information For HPLC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.