Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Formic Acid, Contains 100mL, CAS 64-18-6

  • Item # 45ZM47
  • Mfr. Model # 09676-100ML
Formic Acid, Contains 100mL, CAS 64-18-6
Qty
  • Web Price
    $93.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45ZM47
Mfr. Model # 09676-100ML
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Formic Acid
Concentration 51%
CAS Number 64-18-6
Molecular Weight 46.03
Chemical Formula HCOOH
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 100mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Special Information For HPLC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms