This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HONEYWELL BURDICK & JACKSON 

    Carbonate Anhydrous, CAS 497-19-8

  • Item # 45ZJ58
  • Mfr. Model # 223484-500G
Carbonate Anhydrous, CAS 497-19-8

See alternate products available online.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45ZJ58
Mfr. Model # 223484-500G
UNSPSC #12141806
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Sodium Carbonate Anhydrous
Concentration 100%
CAS Number 497-19-8
Molecular Weight 105.99
Chemical Formula Na2CO3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms