Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Calcium Carbonate Powder, CAS 471-34-1

  • Item # 45ZJ70
  • Mfr. Model # 239216-1KG
Calcium Carbonate Powder, CAS 471-34-1
Qty
  • Web Price
    $264.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45ZJ70
Mfr. Model # 239216-1KG
UNSPSC #51171501
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Calcium Carbonate Powder
Concentration Greater Than 99%
CAS Number 471-34-1
Molecular Weight 100.09
Chemical Formula CaCO3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms