Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Butanol Chromasolv(R) Plus, 100mL

  • Item # 45ZY23
  • Mfr. Model # 34867-100ML
Butanol Chromasolv(R) Plus, 100mL
Qty
  • Web Price
    $58.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Butanol, Chromasolv™ Plus Grade, is suitable for High Performance Liquid Chromatography (HPLC).
Show More Close
 

Technical Specifications

Item # 45ZY23
Mfr. Model # 34867-100ML
UNSPSC #12191601
Shipping Weight 3.0 lbs
Country of Origin United Kingdom *
Item Butanol Chromasolv(R) Plus
Concentration Greater Than and Equal to 99.7%
CAS Number 71-36-3
Molecular Weight 74.12
Chemical Formula CH3(CH2)3OH
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade CHROMASOLV(R)
Chemical Container Size 100mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Special Information For HPLC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.