Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Boric Acid Solution,Contains 2.5L

  • Item # 45ZE21
  • Mfr. Model # 31144-2.5L
Boric Acid Solution,Contains 2.5L
Qty
  • Web Price
    $90.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZE21
Mfr. Model # 31144-2.5L
UNSPSC #51241204
Shipping Weight 6.0 lbs
Country of Origin Germany *
Item Boric Acid Solution
Concentration 4%
CAS Number 10043-35-3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 2.5L
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms