Check Availability
  • HONEYWELL BURDICK & JACKSON 

    Ammonium Bicarbonate,CAS 1066-33-7

  • Item # 45ZK03
  • Mfr. Model # A6141-500G
Ammonium Bicarbonate,CAS 1066-33-7
Qty
  • Web Price
    $61.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZK03
Mfr. Model # A6141-500G
UNSPSC #12352402
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Ammonium Bicarbonate
Concentration Greater Than 99%
CAS Number 1066-33-7
Molecular Weight 79.06
Chemical Formula NH4HCO3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms