Check Availability
  • HONEYWELL 

    Airline Hose, 100 ft. L, 1/2" Inside dia.

  • Item # 54TV20
  • Mfr. Model # 998100
Airline Hose, 100 ft. L, 1/2" Inside dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TV20
Mfr. Model # 998100
UNSPSC #42271715
Shipping Weight 23.05 lbs
Country of Origin USA *
Item Airline Hose
For Use With Mfr. No. CF1001, CF1001D, CF1001DL, CF1001L, CF2007, CF2401, CF2401S, CF-SAR
Length 100 ft.
Hose Inside Dia. 1/2"
Max. Pressure 125 psi
Material PVC
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In