Check Availability
  • Respiratory Airline Hoses
  • HONEYWELL 

    Airline Hose, 50 ft. Length, Hansen Quick Connect Couplers, 1/2" Hose Inside Dia., PVC

  • Item # 45VH87
  • Mfr. Model # 998050-H5
Airline Hose,  50 ft. Length,  Hansen Quick Connect Couplers,  1/2" Hose Inside Dia.,  PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VH87
Mfr. Model # 998050-H5
UNSPSC #42271715
Shipping Weight 12.35 lbs
Country of Origin USA *
Item Airline Hose
For Use With Mfr. No. CF1001, CF1001L, CF1001DL, CF1001D, CF2007, 78005, 78005S, CF7001US, CF7001SYS, CF4001, CF4003
Couplers Hansen Quick Connect
Length 50 ft.
Hose Inside Dia. 1/2"
Max. Pressure 250 psi
Material PVC
Standards NIOSH 42 CFR Part 85
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In