Check Availability
7A @ 240V Pin, Plunger Miniature Snap Action Switch; Series SX
  • HONEYWELL 

    7A @ 240V Pin, Plunger Miniature Snap Action Switch; Series SX

  • Item # 24A197
  • Mfr. Model # 1SX1-H58
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This small, precision snap-action switch is designed to save space and reduce weight in applications such as aerospace, instrumentation, appliances, vending machines, timing devices, office equipment, computer and business equipment, test instruments, medical and dental equipment, communications equipment, HVAC equipment, manually operated devices, and valves.
Show More Close
 

Technical Specifications

Item # 24A197
Mfr. Model # 1SX1-H58
UNSPSC #39121505
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Snap Action Switch Type Miniature Snap Action Switch
Basic Actuator Type - Snap Action Switch Plunger
Actuator Type - Snap Action Switch Pin, Plunger
Item Miniature Snap Action Switch
AC Contact Rating - Snap Action Switch 7A @ 240V
Contact Form- Switches SPDT
Lever Actuator Length - Snap Action Switch Not Applicable
Height - Snap Action Switch 0.40"
Width - Snap Action Switch 0.50"
Depth - Snap Action Switch 0.20"
Electrical Connection - Snap Action Switch Quick Connect
Mounting Dimension - Snap Action Switch 0.19" Centers
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series SX
Operating Force 5 oz.
Max. Pretravel 0.02"
Release Force 1.00 oz.
Differential Travel 0.0050"
Over Travel 0.0040"
Operating Temp. Range -67 Degrees to 257 Degrees F
Housing Material General Purpose Phenolic
Standards CE: 61058-1; UL: E12252; CSA:

* This product's country of origin is subject to change

Compliance and Restrictions