Check Availability
5A @ 240V Pin, Plunger Miniature Snap Action Switch; Series SM
  • HONEYWELL 

    5A @ 240V Pin, Plunger Miniature Snap Action Switch; Series SM

  • Item # 24A170
  • Mfr. Model # 11SM608-H4
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This sub-miniature snap switch features a pin plunger actuator.
Show More Close
 

Technical Specifications

Item # 24A170
Mfr. Model # 11SM608-H4
UNSPSC #39121505
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Snap Action Switch Type Miniature Snap Action Switch
Basic Actuator Type - Snap Action Switch Plunger
Actuator Type - Snap Action Switch Pin, Plunger
Item Miniature Snap Action Switch
AC Contact Rating - Snap Action Switch 5A @ 240V
Contact Form- Switches SPDT
Lever Actuator Length - Snap Action Switch Not Applicable
Height - Snap Action Switch 0.50"
Width - Snap Action Switch 0.80"
Depth - Snap Action Switch 0.25"
Electrical Connection - Snap Action Switch Quick Connect
Mounting Dimension - Snap Action Switch 0.38" Centers
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series SM
Operating Force 3.0 to 5.0 oz.
Max. Pretravel 0.02"
Release Force 1.00 oz.
Differential Travel 0.0040"
Over Travel 0.0050"
Operating Temp. Range -67 Degrees to 257 Degrees F
Housing Material General Purpose Phenolic
Standards CE: 61058-1; UL: E12252; CSA: LR41372 ENEC

* This product's country of origin is subject to change

Compliance and Restrictions