Check Availability
  • HONEYWELL 

    5A @ 240V Pin, Plunger Miniature Snap Action Switch; Series SM

  • Item # 24A162
  • Mfr. Model # 11SM1-T
5A @ 240V Pin, Plunger Miniature Snap Action Switch; Series SM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This switch is designed to combine small size and reduced weight with ample electrical capacity, precision, operation, and long life. Use in aerospace, instrumentation, appliances, vending machines, timing devices, office equipment, computer and business equipment, test instruments, medical and dental equipment, communications equipment, HVAC equipment, manually operated devices, and valves.
Show More Close
 

Technical Specifications

Item # 24A162
Mfr. Model # 11SM1-T
UNSPSC #39121505
Shipping Weight 0.002 lbs
Country of Origin Mexico *
Snap Action Switch Type Miniature Snap Action Switch
Basic Actuator Type - Snap Action Switch Plunger
Actuator Type - Snap Action Switch Pin, Plunger
Item Miniature Snap Action Switch
AC Contact Rating - Snap Action Switch 5A @ 240V
DC Contact Rating - Snap Action Switch 5A @ 28V
Contact Form- Switches SPDT
Lever Actuator Length - Snap Action Switch Not Applicable
Height - Snap Action Switch 0.50"
Width - Snap Action Switch 0.80"
Depth - Snap Action Switch 0.25"
Electrical Connection - Snap Action Switch Solder Turret
Mounting Dimension - Snap Action Switch 0.38" Centers
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series SM
Operating Force 3.0 to 5.0 oz.
Max. Pretravel 0.02"
Release Force 1.00 oz.
Differential Travel 0.0040"
Over Travel 0.0050"
Operating Temp. Range -67 Degrees to 257 Degrees F
Housing Material General Purpose Phenolic
Standards CE: 61058-1; UL: E12252; CSA: LR41372, ENEC
* This product's country of origin is subject to change

Compliance and Restrictions