Check Availability
  • HONEYWELL 

    24VAC Proportional SPST Electric Actuator, -40° to 150°F, 60 in.-lb., 30 to 60 sec. Nominal @ 60 Hz,

  • Item # 4E388
  • Mfr. Model # M8185D1006
  • (1)
24VAC Proportional SPST Electric Actuator, -40° to 150°F, 60 in.-lb., 30 to 60 sec. Nominal @ 60 Hz,
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Damper motor features a NEMA 3 wiring box that provides weather protection for use indoors or out. Controllers sold separately.
Show More Close
 

Technical Specifications

Item # 4E388
Mfr. Model # M8185D1006
UNSPSC #40101504
Catalog Page 3045
Shipping Weight 10.15 lbs
Country of Origin USA *
Item Electric Actuator
Mounting Type Remote Mount
Spring Return Yes
Shaft Type Double-Ended, 3/8" Square
Torque 60 in.-lb.
Stroke Deg. 160
Height 6-7/16"
Width 5-1/2"
Depth 8-3/4"
Switch Type SPST
Electrical Connections Quick-Connect Terminals
Signal Type Proportional
Motor Direction CW
Ambient Temp. Range -40 Degrees to 150 Degrees F
Power Consumption 20VA
Timing 30 to 60 sec. Nominal @ 60 Hz
Voltage 24VAC
Power Rating 20W
For Use With Two Wire Thermostats or Other SPST Controllers
Replaces Honeywell Motors Mfr. No. M445A, D M845A, C, E and M865B
Includes NEMA 3 Wiring Box
* This product's country of origin is subject to change

Compliance and Restrictions